Beli Panel Kontaktor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Mulai

    Rp889.900

    ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
  2. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  3. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    38%
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  4. Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    35%
    Mulai

    Rp199.900

    Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    atribut:
    • Device Short Name: LC1E
    • Product or Component Type: Contactor
  5. In-Lite Lampu Plafon LED Panel Inbow-Bulat
    Mulai

    Rp71.900

    In-Lite Lampu Plafon LED Panel Inbow-Bulat
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00775.01
  6. Uticon MCB Panel Box
    Mulai

    Rp67.900

    Uticon MCB Panel Box
    Deskripsi:
    Kotak Panel MCB utk beberapa saklar pemutus MCB, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas
  7. ABB Electromagnetic Contactor UA Series (Kontaktor Magnet)
    Mulai

    Rp1.199.900

    ABB Electromagnetic Contactor UA Series (Kontaktor Magnet)
    Deskripsi:
    A 3-Phase Contactor Suitable For Capacitor Switching Application. Maximum Permissible Peak Current 30 Times The Nominal Rms Current. Operated With A Control Voltage, Versions From 24€¦Â€¦.690 V
  8. Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    Deskripsi:
    Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain door
    atribut:
    • Color: RAL 7035
  9. GL General Lighting Downlight / Panel Bulat (Lampu Plafon)
    14%
    Mulai

    Rp56.900

    GL General Lighting Downlight / Panel Bulat (Lampu Plafon)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • Voltage: 170 - 240 V
    • CRI: >/= 80
    • Lifetime: 25000
  10. Schneider Electric TeSys F Set Main Contact Kontaktor
    Mulai

    Rp3.599.900

    Schneider Electric TeSys F Set Main Contact Kontaktor
    atribut:
    • Product or Component Type: Main Contact Set
    • Range: TeSys
  11. SIEMENS Electromagnetic Contactor 3RT6026 (Kontaktor Magnet)
    Mulai

    Rp559.900

    SIEMENS Electromagnetic Contactor 3RT6026 (Kontaktor Magnet)
    Deskripsi:
    Contactor AC 220 V 50/60 HZ AC3 11 kW 400 V AUX contacts 1 NO +1 NC 3-pole, size S0 screw terminal
    atribut:
    • Power Loss (kW): 11
  12. In-Lite Lampu Plafon LED Panel Inbow-Kotak
    33%
    Mulai

    Rp72.900

    In-Lite Lampu Plafon LED Panel Inbow-Kotak
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00775.01
  13. Schneider Electric Electromagnetic Contactor TeSys Deca LC1-D Series (Kontaktor Magnet)
    Mulai

    Rp1.899.900

    Schneider Electric Electromagnetic Contactor TeSys Deca LC1-D Series (Kontaktor Magnet)
    atribut:
    • Range: TeSys
    • Product or Component Type: Capacitor duty contactor
  14. Schneider Electric Electromagnetic Contactor Coil TeSys LC1-D Deca (Koil Kontaktor)
    Mulai

    Rp3.299.900

    Schneider Electric Electromagnetic Contactor Coil TeSys LC1-D Deca (Koil Kontaktor)
    atribut:
    • Product or Component Type: Contactor
    • Contactor Application: Resistive load
    • Device Short Name: LC1D
    • Range of Product: TeSys D
  15. Legrand Marina Cabinet (Lemari Panel Listrik)
    Mulai

    Rp3.099.900

    Legrand Marina Cabinet (Lemari Panel Listrik)
    atribut:
    • Color: Grey
    • Mounting Method: Surface mounted
    • Protection Class: II
    • IP Protection: IP66
    • Impact Protection (IK): IK10
    • Housing Material: Plastic
    • RAL Number: 7035
    • Surface Protection: Untreated
    • Type of Covering: Door
Daftar Harga Panel Kontaktor Terbaru November 2026
ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)Rp889.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)Rp139.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)Rp199.900
IDEC Terminal Block Black (Terminal Panel Listrik)Rp8.900
In-Lite Lampu Plafon LED Panel Inbow-BulatRp71.900
Uticon MCB Panel BoxRp67.900
ABB Electromagnetic Contactor UA Series (Kontaktor Magnet)Rp1.199.900
Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)Rp1.799.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)